Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12M-G18-6
Mfr # VABM-C7-12M-G18-6
Zoro # G902725961
product price: $144.99
/ea
Free Shipping & Returns
$144.99
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
- Brand Festo
- MFR # VABM-C7-12M-G18-6
- Zoro # G902725961
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12M-G18-6 For Vovg Solenoid Valve, With Internal Auxiliary Pilot Air. Max. Number Of Valve Positions=6, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=162 G, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=M7
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- A.R. NORTH AMERICA Valve Cap, 1/4" Tap (AR1941970)
- CONTINENTAL CONTITECH 2/BX58 Banded Cogged V-Belt, 61" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX58)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 150 psi (7D737)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- Festo Pneumatic Valves