Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12M-G18-5
Mfr # VABM-C7-12M-G18-5
Zoro # G502725873
product price: $131.99
/ea
Free Shipping & Returns
$131.99
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
- Brand Festo
- MFR # VABM-C7-12M-G18-5
- Zoro # G502725873
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12M-G18-5 For Vovg Solenoid Valve, With Internal Auxiliary Pilot Air. Max. Number Of Valve Positions=5, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=142 G, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=M7
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL 3/8" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-500)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- Festo Pneumatic Valves