Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12G-G18-8
Mfr # VABM-C7-12G-G18-8
Zoro # G602725650
product price: $158.99
/ea
Free Shipping & Returns
$158.99
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
- Brand Festo
- MFR # VABM-C7-12G-G18-8
- Zoro # G602725650
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12G-G18-8 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=8, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=210 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO V Belt, Rubber, 5/32 (260J6)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2029)
- CLESCO SRB-050617 Steel Reducer Bushing (SRB-050617)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-01A)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- Festo Pilot Air Control Valves