Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12G-G18-5
Mfr # VABM-C7-12G-G18-5
Zoro # G602725568
product price: $100.99
/ea
Free Shipping & Returns
$100.99
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
- Brand Festo
- MFR # VABM-C7-12G-G18-5
- Zoro # G602725568
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12G-G18-5 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=5, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=147 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/2, PK3 (EF162024)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- DODGE P2B-E-207R Type E-Xtra (023013)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- Festo Pneumatic Valves