Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12G-G18-4
Mfr # VABM-C7-12G-G18-4
Zoro # G102725488
Free Shipping & Returns
$98.49
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
- Brand Festo
- MFR # VABM-C7-12G-G18-4
- Zoro # G102725488
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12G-G18-4 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=126 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LINKBELT P3U220N 1 1/4 Pillow Block Ball Bearing (P3 U22ON)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K917)
- AIGNEP USA 3/8" MNPT Nickle Brass Check Valve (82663-06)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 32 # of Teeth (40BS32H X 1)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- Festo Pilot Air Control Valves