Shop All Manifolds
Festo
Manifold Block VIGM-04-D-3
Mfr # VIGM-04-D-3
Zoro # G002723218
product price: $683.99
/ea
Free Shipping & Returns
$683.99
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
Manifold Block Vigm-04-D-3 For Valve Terminal Based On The Standard=Iso 5599-2, Max. Number Of Valve Positions=1, Operating Pressure=-0,9 - 16 Bar, Authorisation=Ul - Recognized (Ol), Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CMT Bearing, 1/2-Inch Diameter, 3/16-Inch Smaller Diameter (791.003.00)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- LINCOLN Regulator Kit (275638)
- MAIN FILTER Hydraulic Filter, replaces PARKER RF4H0910A, Pressure Line, 10 micron, Outside-In (MF0059473)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Distributor Block FR-8-1/4 (FR-8-1/4)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- BANJO Valve, Manifold Bottom Load, Full Port, 3" (MV300BL)
- Festo Pneumatic Valves