Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30S-N12-3
Mfr # VABM-B10-30S-N12-3
Zoro # G902734291
product price: $152.99
/ea
Free Shipping & Returns
$152.99
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
- Brand Festo
- MFR # VABM-B10-30S-N12-3
- Zoro # G902734291
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30S-N12-3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1013 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45118)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X10SS)
- D&D 132" Outside Length, 5/8" Top Width, 1 Ribs (5VX1320)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-8 (CPE14-M1BH-5L-QS-8)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- Festo Pilot Air Control Valves