Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30S-N12-10-P3
Mfr # VABM-B10-30S-N12-10-P3
Zoro # G202734670
product price: $267.99
/ea
Free Shipping & Returns
$267.99
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
- Brand Festo
- MFR # VABM-B10-30S-N12-10-P3
- Zoro # G202734670
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30S-N12-10-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=2413 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- FESTO Push-In Fitting QS-G1/4-8-I (QS-G1/4-8-I)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4872060T30)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- Festo Pilot Air Control Valves