Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30S-G12-9-P3
Mfr # VABM-B10-30S-G12-9-P3
Zoro # G802734971
product price: $258.99
/ea
Free Shipping & Returns
$258.99
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
- Brand Festo
- MFR # VABM-B10-30S-G12-9-P3
- Zoro # G802734971
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30S-G12-9-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=2193 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting (6X381)
- SKF Impact Sleeve for Tmft 36, Size B (TMFT 36 B)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (54014)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2B46SDS)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- Festo Pneumatic Valves