Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30S-G12-7-P3
Mfr # VABM-B10-30S-G12-7-P3
Zoro # G302734983
product price: $189.99
/ea
Free Shipping & Returns
$189.99
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
- Brand Festo
- MFR # VABM-B10-30S-G12-7-P3
- Zoro # G302734983
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30S-G12-7-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1753 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- INA Thrust Washer, Inside Dia. 1.00 In (TWA1625-HLA)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- Festo Pilot Air Control Valves