Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30S-G12-4
Mfr # VABM-B10-30S-G12-4
Zoro # G102734367
Free Shipping & Returns
$193.99
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
- Brand Festo
- MFR # VABM-B10-30S-G12-4
- Zoro # G102734367
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30S-G12-4 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1267 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (288-345)
- SPEEDAIRE Roller Guide Assembly, Speedaire (GGS_83092)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- GLOBAL GSC-168-Z Set Screw Collar (GSC-168-Z)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- Festo Pneumatic Valves