Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30S-G12-2
Mfr # VABM-B10-30S-G12-2
Zoro # G702734149
product price: $117.99
/ea
Free Shipping & Returns
$117.99
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
- Brand Festo
- MFR # VABM-B10-30S-G12-2
- Zoro # G702734149
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30S-G12-2 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=759 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- DYNABRADE Housing for Model 59035, 12,000 RPM (56641)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K554)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- CONRADER Unloader Valves, 160-175 PSI (BLG 160-175)
- Festo Pneumatic Valves