Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30S-G12-2-P3
Mfr # VABM-B10-30S-G12-2-P3
Zoro # G202734861
product price: $84.45
/ea
Free Shipping & Returns
$84.45
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
- Brand Festo
- MFR # VABM-B10-30S-G12-2-P3
- Zoro # G202734861
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30S-G12-2-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=652 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- TIMKEN Insert Bearing, Dia. 2-3/16 In, Setscrew (GYA203RRB)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (HCFU206-19)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- Festo Pilot Air Control Valves