Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30S-G12-10-P3
Mfr # VABM-B10-30S-G12-10-P3
Zoro # G902734833
product price: $242.99
/ea
Free Shipping & Returns
$242.99
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
- Brand Festo
- MFR # VABM-B10-30S-G12-10-P3
- Zoro # G902734833
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30S-G12-10-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=2413 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X08X08SS)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- ARROW PNEUMATICS Aluminum Muffler 1-1/4" Female (ASQF-10F)
- TRANSAIR Threaded Rod, For 17 to 40mm Tubing (0169 00 05 00)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- Festo Pilot Air Control Valves