Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30E-N34-8-P3
Mfr # VABM-B10-30E-N34-8-P3
Zoro # G402734548
Free Shipping & Returns
$293.99
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
- Brand Festo
- MFR # VABM-B10-30E-N34-8-P3
- Zoro # G402734548
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30E-N34-8-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=8, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=3913 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BROWNING Split Taper Bush-600 (Q1 1-5/8 1-5/8 INCHES)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- INTERSTATE PNEUMATICS 1/2 Inch Large W/ 'T' Handle Regulator 0-120 PSI (W1180HD)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (50BS14H X 1 1/8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- Festo Pneumatic Valves