Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30E-N34-5
Mfr # VABM-B10-30E-N34-5
Zoro # G902734192
product price: $255.99
/ea
Free Shipping & Returns
$255.99
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
- Brand Festo
- MFR # VABM-B10-30E-N34-5
- Zoro # G902734192
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30E-N34-5 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=5, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=3194 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D184)
- DYNABRADE Shield (02679)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- TRITAN Locknut, Inch, Diameter/Threads: 1.73/18 (N06)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- Festo Pilot Air Control Valves