Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30E-N34-5-P3
Mfr # VABM-B10-30E-N34-5-P3
Zoro # G202734465
product price: $182.99
/ea
Free Shipping & Returns
$182.99
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
- Brand Festo
- MFR # VABM-B10-30E-N34-5-P3
- Zoro # G202734465
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30E-N34-5-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=5, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=2662 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- MILTON INDUSTRIES M-Style 1/4" Combination Coupler/Plug Kit (S-711)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- SPEEDAIRE Breather Vent, 1/8" NPT, 7/16" dia. (1EJT5)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- Festo Pilot Air Control Valves