Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30E-N34-3-P3
Mfr # VABM-B10-30E-N34-3-P3
Zoro # G802734452
product price: $137.99
/ea
Free Shipping & Returns
$137.99
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
- Brand Festo
- MFR # VABM-B10-30E-N34-3-P3
- Zoro # G802734452
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30E-N34-3-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1828 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6211ZZC3)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000 2RS (SS6000 2RS FM222)
- PIX Belt, A/4L, 1/2 x 28 in. OC (A26/4L280)
- WILKERSON Micron Element .01 (MTP-96-648)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- Festo Pneumatic Valves