Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30E-G34-7-P3
Mfr # VABM-B10-30E-G34-7-P3
Zoro # G402734326
product price: $263.99
/ea
Free Shipping & Returns
$263.99
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
- Brand Festo
- MFR # VABM-B10-30E-G34-7-P3
- Zoro # G402734326
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30E-G34-7-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=3496 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB60 (D60CTB60)
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs (3GWK2)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- Festo Pilot Air Control Valves