Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30E-G34-5
Mfr # VABM-B10-30E-G34-5
Zoro # G302734181
Free Shipping & Returns
$231.99
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
- Brand Festo
- MFR # VABM-B10-30E-G34-5
- Zoro # G302734181
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30E-G34-5 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=5, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=3194 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- DAYTON Washdown Motor, 3 Ph, TEFC, 15 HP, 3520 rpm (2DAN1)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- Festo Pilot Air Control Valves