Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30E-G34-4-P3
Mfr # VABM-B10-30E-G34-4-P3
Zoro # G002734214
product price: $154.99
/ea
Free Shipping & Returns
$154.99
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
- Brand Festo
- MFR # VABM-B10-30E-G34-4-P3
- Zoro # G002734214
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30E-G34-4-P3 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=2245 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (6A122)
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- Festo Pilot Air Control Valves