Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-30E-G34-10
Mfr # VABM-B10-30E-G34-10
Zoro # G302734327
product price: $485.99
/ea
Free Shipping & Returns
$485.99
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
- Brand Festo
- MFR # VABM-B10-30E-G34-10
- Zoro # G302734327
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-30E-G34-10 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=5646 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, XPA Cogged, 13 x 1700mm LP (XPA1700)
- TOMPKINS Hydraulic Fitting-Steel24FJ-12MJ (2406-24-12)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- KRYTOX 0.5 kg Jar White (GPL-227)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- Festo Pneumatic Valves