Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-25S-N38-6-P3
Mfr # VABM-B10-25S-N38-6-P3
Zoro # G802733912
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand Festo
- MFR # VABM-B10-25S-N38-6-P3
- Zoro # G802733912
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-25S-N38-6-P3 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=845 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. (SC0905000)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1085)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- Festo Pilot Air Control Valves