Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-25S-N38-4-P3
Mfr # VABM-B10-25S-N38-4-P3
Zoro # G102733667
product price: $88.89
/ea
Free Shipping & Returns
$88.89
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
- Brand Festo
- MFR # VABM-B10-25S-N38-4-P3
- Zoro # G102733667
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-25S-N38-4-P3 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=607 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T3B (256TTGCD6526)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S31)
- BESTORQ B63/06 Banded Belt, 66 in Outside Length, 21/32 in Top Width, 6 Ribs (B63/06)
- BLASTER 5 gal Penetrating Lubricant Bucket Clear (5-PB)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- Festo Pneumatic Valves