Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-25S-G38-8-P3
Mfr # VABM-B10-25S-G38-8-P3
Zoro # G502733526
Free Shipping & Returns
$140.99
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
- Brand Festo
- MFR # VABM-B10-25S-G38-8-P3
- Zoro # G502733526
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-25S-G38-8-P3 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=8, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1083 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kits (RK2AHL0251)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (RSG400-50-G)
- FESTO Standards-Based Cylinder DSBC-50-80-PPVA-N3 (DSBC-50-80-PPVA-N3)
- AAON PULLEY BK 80 X 119 (P53180)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- Festo Pilot Air Control Valves