Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-25EEE-G12-2-P3
Mfr # VABM-B10-25EEE-G12-2-P3
Zoro # G202733970
product price: $71.15
/ea
$71.15
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
- Brand Festo
- MFR # VABM-B10-25EEE-G12-2-P3
- Zoro # G202733970
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-25Eee-G12-2-P3 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=340 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- WEATHERHEAD Spacer Ring, 56269 (T-400-62)
- SCHNEIDER ELECTRIC Motion servo drive, Lexium 32, 30A, three phase, supply voltage 208 to 480V, 3kW (LXM32MD30N4)
- MILLENNIUM FILTER Hydraulic Filter, replaces NELSON 87760N, Pressure Line, 25 micron (ZX-87760N)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- Festo Pilot Air Control Valves