Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-25E-N12-7
Mfr # VABM-B10-25E-N12-7
Zoro # G102733261
Free Shipping & Returns
$152.99
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
- Brand Festo
- MFR # VABM-B10-25E-N12-7
- Zoro # G102733261
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-25E-N12-7 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=2412 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYKEM Opaque Staining Color, 8 oz, Red (81491)
- POWERDRIVE 3/4" Sheave 7.25" OD (AK74-3/4)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-08)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG664, Pressure Line, 25 micron (ZX-W01AG664)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- Festo Pilot Air Control Valves