Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-25E-N12-3
Mfr # VABM-B10-25E-N12-3
Zoro # G602732993
product price: $96.69
/ea
Free Shipping & Returns
$96.69
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
- Brand Festo
- MFR # VABM-B10-25E-N12-3
- Zoro # G602732993
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-25E-N12-3 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1224 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840590)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- Festo Pilot Air Control Valves