Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-25E-G12-4-P3
Mfr # VABM-B10-25E-G12-4-P3
Zoro # G902733515
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Festo
- MFR # VABM-B10-25E-G12-4-P3
- Zoro # G902733515
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-25E-G12-4-P3 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1194 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Blanking Plug QSP10-PTB (QSP10-PTB)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-107 (F4B-SCM-107)
- DAYTON DC Gearmotor, 660.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 90V DC Voltage (2H590)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- Festo Pneumatic Valves