Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20S-N14-9
Mfr # VABM-B10-20S-N14-9
Zoro # G902735076
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Festo
- MFR # VABM-B10-20S-N14-9
- Zoro # G902735076
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20S-N14-9 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1012 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (11W342)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- Festo Pneumatic Valves