Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20S-N14-5
Mfr # VABM-B10-20S-N14-5
Zoro # G202735202
Free Shipping & Returns
$93.65
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
- Brand Festo
- MFR # VABM-B10-20S-N14-5
- Zoro # G202735202
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20S-N14-5 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=5, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=630 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MI-T-M Electric Motor, 115V, 17.7A, 60Hz (2-0235)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/4 In. (22F211)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50 in OD (3V652)
- PIX Belt, A/4L, 1/2 x 58 in. OC (A56/4L580)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- Festo Pneumatic Valves