Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20S-G14-7-P3
Mfr # VABM-B10-20S-G14-7-P3
Zoro # G002735464
product price: $87.95
/ea
Free Shipping & Returns
$87.95
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
- Brand Festo
- MFR # VABM-B10-20S-G14-7-P3
- Zoro # G002735464
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20S-G14-7-P3 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=681 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MCGILL CF Series, Cam Follower, #CF1-1/8B (CF1-1/8B)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA6)
- PARKER Coupler Body, Brass, Push On, 50 cfm (HF-371-6PL)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- Festo Pilot Air Control Valves