Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20S-G14-6-P3
Mfr # VABM-B10-20S-G14-6-P3
Zoro # G102735517
$74.85
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
- Brand Festo
- MFR # VABM-B10-20S-G14-6-P3
- Zoro # G102735517
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20S-G14-6-P3 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=601 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EAGLE BELTING Round Belt, Solid, 7mm, Polyurethane (4905307)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- BERLISS 25mm x 52mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6205-2RS BERLISS)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- Festo Pilot Air Control Valves