Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20S-G14-4
Mfr # VABM-B10-20S-G14-4
Zoro # G402734869
product price: $77.99
/ea
Free Shipping & Returns
$77.99
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
- Brand Festo
- MFR # VABM-B10-20S-G14-4
- Zoro # G402734869
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20S-G14-4 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=535 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEGACY Grease Gun Holder, 2-1/4 in., Steel (L2470)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- TRITAN Thrust Washer, dia. 0.750in, 0.10in. Thick (TRC1220)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- Festo Pilot Air Control Valves