Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20E-N38-8
Mfr # VABM-B10-20E-N38-8
Zoro # G602734560
Free Shipping & Returns
$142.99
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
- Brand Festo
- MFR # VABM-B10-20E-N38-8
- Zoro # G602734560
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20E-N38-8 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=8, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1798 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 200" Outside Length, 2" Top Width, 3 Ribs (3/5VX2000)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110-FS)
- DYNABRADE Brush, 89414 (89414)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- Festo Pneumatic Valves