Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20E-N38-3-P3
Mfr # VABM-B10-20E-N38-3-P3
Zoro # G202735851
product price: $53.79
/ea
$53.79
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
- Brand Festo
- MFR # VABM-B10-20E-N38-3-P3
- Zoro # G202735851
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20E-N38-3-P3 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=574 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INGERSOLL-RAND Separator Element, For 75-100 HP (39863857)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.40" OD (5V443)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (AR2054)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- Festo Pilot Air Control Valves