Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20E-N38-2-P3
Mfr # VABM-B10-20E-N38-2-P3
Zoro # G802735695
product price: $44.39
/ea
$44.39
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
- Brand Festo
- MFR # VABM-B10-20E-N38-2-P3
- Zoro # G802735695
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20E-N38-2-P3 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=449 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEATHERHEAD Z Series Crimp-on End Fitting, 16822 (12Z-G80)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-15-11)
- DAYTON 5L590 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (5L590)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- Festo Pilot Air Control Valves