Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20E-N38-10-P3
Mfr # VABM-B10-20E-N38-10-P3
Zoro # G402735484
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Festo
- MFR # VABM-B10-20E-N38-10-P3
- Zoro # G402735484
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20E-N38-10-P3 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1451 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (ENL-N-360)
- STONER Light Duty Silicone Mold Release, 12 oz. (E204)
- BROWNING EPDM Notched Belt 98% Efficient (BX42)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- Festo Pneumatic Valves