Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20E-G38-9
Mfr # VABM-B10-20E-G38-9
Zoro # G302734648
product price: $141.99
/ea
Free Shipping & Returns
$141.99
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
- Brand Festo
- MFR # VABM-B10-20E-G38-9
- Zoro # G302734648
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20E-G38-9 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1985 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RSNR JEM)
- DAYTON 2L100 Cogged V-Belt, 10" Outside Length, 1/4" Top Width, 1 Ribs (13V770)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- Festo Pneumatic Valves