Shop All Pilot Air Control Valves
Festo
Manifold Block VABM-B10-20E-G38-10
Mfr # VABM-B10-20E-G38-10
Zoro # G602734591
Free Shipping & Returns
$153.99
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
- Brand Festo
- MFR # VABM-B10-20E-G38-10
- Zoro # G602734591
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Manifold Block Vabm-B10-20E-G38-10 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=2171 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Aftermarket replacement for 22061 Snapper 5901252 550ZB2461 (Deck 61") belt, B173K (B173K)
- NOARK Ext Hndl Shaft Csa 10X10 200Mm (EHS20A)
- A E S INDUSTRIES AIR TOOL OILER (AD819)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- SQUARE D Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, LED green, 120V (9001KP38LGG6)
- Festo Pneumatic Valves