Shop All Pilot Air Control Valves
Festo
Manifold Block PRS-1/8-3-BB
Mfr # PRS-1/8-3-BB
Zoro # G402731295
Free Shipping & Returns
$244.99
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
- Brand Festo
- MFR # PRS-1/8-3-BB
- Zoro # G402731295
- Country of Origin India
- Category Pilot Air Control Valves
Description
Manifold Block Prs-1/8-3-Bb Max. Number Of Valve Positions=3, Product Weight=920 G, Mounting Type=With Through Hole, Pilot Exhaust Port 82=G1/8, Pilot Exhaust Port 84=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 24...28V (9001KP35LWW9)
- Festo Pneumatic Valves