Shop All Pilot Air Control Valves
Festo
Manifold Block PRS-1/8-2-B
Mfr # PRS-1/8-2-B
Zoro # G402723641
Free Shipping & Returns
$82.59
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
- Brand Festo
- MFR # PRS-1/8-2-B
- Zoro # G402723641
- Country of Origin India
- Category Pilot Air Control Valves
Description
Manifold Block Prs-1/8-2-B Max. Number Of Valve Positions=2, Product Weight=360 G, Mounting Type=With Through Hole, Pneumatic Connection, Port 1=G3/8, Pneumatic Connection, Port 3=G3/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces WIX 57849, Pressure Line, 3 micron, Outside-In (MF0058752)
- DODGE F4B-SCM-108 209 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (126188)
- VALVOLINE 1 lb Tub Red (VV614)
- DAYTON A98 V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (6L198)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- Festo Pneumatic Valves