Shop All Manifolds
Festo
Manifold Block MHP1-PR10-3-PI
Mfr # MHP1-PR10-3-PI
Zoro # G602720204
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
Manifold Block Mhp1-Pr10-3-Pi With Plug Bases, For Semi In-Line Valves Mhp1-...-Pi Max. Number Of Valve Positions=10, Operating Pressure=0 - 8 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=1 - Low Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260884, Pressure Line, 25 micron, Outside-In (MF0060146)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- D&D 151" Outside Length, 2/3" Top Width, 1 Ribs (B148)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-8-1/4 (FR-8-1/4)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- MILTON Hose Manifold, 3-in-1, 1/2" FNPT (S-685-8)
- Festo Pneumatic Valves