Shop All Manifolds
Festo
Manifold Block MHP1-P8-2-PI
Mfr # MHP1-P8-2-PI
Zoro # G302720337
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Manifold Block Mhp1-P8-2-Pi With Plug Bases, For Semi In-Line Valves Mhp1-...-Pi Max. Number Of Valve Positions=8, Operating Pressure=0 - 8 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=1 - Low Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3VX250)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- DAYTON 3L570 V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- Festo Manifolds