Shop All Manifolds
Festo
Manifold Block MHP1-P4-2-PI
Mfr # MHP1-P4-2-PI
Zoro # G802720264
product price: $84.49
/ea
Free Shipping & Returns
$84.49
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
Manifold Block Mhp1-P4-2-Pi With Plug Bases, For Semi In-Line Valves Mhp1-...-Pi Max. Number Of Valve Positions=4, Operating Pressure=0 - 8 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=1 - Low Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-50-11)
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- ENERPAC Lx101, 1 Gal, Lx Hydraulic Oil For Hand Pumps (LX-101)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- Festo Manifolds