Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-PRSGO-3
Mfr # CPE18-PRSGO-3
Zoro # G002718726
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Festo
- MFR # CPE18-PRSGO-3
- Zoro # G002718726
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-Prsgo-3 For Compact Performance Valves With Open Prs Ducts. Max. Number Of Valve Positions=3, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=225 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (5ZEN7)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ7)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- Festo Pneumatic Valves