Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-PRSG-2
Mfr # CPE18-PRSG-2
Zoro # G202722141
product price: $87.85
/ea
Free Shipping & Returns
$87.85
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
- Brand Festo
- MFR # CPE18-PRSG-2
- Zoro # G202722141
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-Prsg-2 For Compact Performance Valves With Closed Prs Ducts. Max. Number Of Valve Positions=2, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=170 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DONALDSON Seal Clamp, 3 In (76 Mm) Stainless (X007830)
- DIXON Air King Hose, End Stainless, 1/2" (RAM1)
- ENERPAC DC2234900SR, AIR MOTOR SEAL KIT (DC2234900SR)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- Festo Pilot Air Control Valves