Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-PRS-3/8-7-NPT
Mfr # CPE18-PRS-3/8-7-NPT
Zoro # G602727128
Free Shipping & Returns
$134.99
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
- Brand Festo
- MFR # CPE18-PRS-3/8-7-NPT
- Zoro # G602727128
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-Prs-3/8-7-Npt For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INGERSOLL-RAND 12PK1460 Micro Ribbed V-Belt, 57 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265052)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (119402-00)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- BALDOR-RELIANCE Washdown AC Motor, 3 HP, 3450 rpm, 3-Phase (CEWDM3559T)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- Festo Pneumatic Valves