Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-PRS-3/8-6-NPT
Mfr # CPE18-PRS-3/8-6-NPT
Zoro # G002727162
Free Shipping & Returns
$120.99
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
- Brand Festo
- MFR # CPE18-PRS-3/8-6-NPT
- Zoro # G002727162
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-Prs-3/8-6-Npt For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHICAGO PNEUMATIC Valve Kit (8950212146)
- DAIDORPORATION 10' 60 Roller Chain (TRC60R-MD)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End (FMS166)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- Festo Pilot Air Control Valves