Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-PRS-3/8-6
Mfr # CPE18-PRS-3/8-6
Zoro # G602730371
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Festo
- MFR # CPE18-PRS-3/8-6
- Zoro # G602730371
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-Prs-3/8-6 For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- SKF SKF-6000ZC3, Single Row Ball Brgs, 6000ZC3 (6000ZC3)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- Festo Pneumatic Valves